Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORCE LOGIC Press Jaw, For 7/8 in Copper (HVAC) Pipe

  • Mfr # 49-16-2656R

  • Zoro # G106878883


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper (HVAC)
Compatible Pipe Size
7/8 in
Compatible Fitting System
Force Logic, RLS HVAC/R Braze-Free Press, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2656R
Zoro #
G106878883
UPC #
045242602681
Country of Origin
Poland

Dimensions

Compatible Pipe Size
7/8 in
Manufacturer Warranty Length
2 yr
Overall Length
1.547 in

Details

Compatible Material Type
Copper (HVAC)
Compatible Fitting System
Force Logic, RLS HVAC/R Braze-Free Press, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Jaw
Material
Steel

Description

Press Jaw, Product Type Jaw, Compatible Fitting System Force Logic, RLS HVAC/R Braze-Free Press, Compatible Material Type Copper (HVAC), Compatible Pipe Size 7/8 in, Kit Pipe or Tubing Sizes Included 7/8 in, Material Steel, Compatible Press Tool Type Extended, Standard, Manufacturer Warranty Length 2 yr, Overall Length 1.547 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.