Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProPress Press Tool Jaw, For 2 in Copper, Stainless Steel Pipe

  • Mfr # 28023

  • Zoro # G107044638


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, Stainless Steel
Compatible Pipe Size
2 in
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Standard
Series
ProPress
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28023
Zoro #
G107044638
UPC #
095691280237
Country of Origin
Switzerland

Dimensions

Compatible Pipe Size
2 in
Manufacturer Warranty Length
Full Lifetime

Details

Compatible Material Type
Copper, Stainless Steel
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Standard
Series
ProPress
Item
Press Tool Jaw
Material
Copper, Stainless Steel
Compatible Tool Manufacturer Part Number
320-E, CT400, RP 330-B, RP 330-C, RP 340, RP 350

Description

The RIDGID - 28023 is a Press Tool Jaw, a component for plumbing press tools. It's intended for use in gripping and manipulating pipes during installation or repair. This tool jaw is used by industry professionals for precise alignment and fitting of pipes, valves, and connectors.

Key Features of the RIDGID - 28023 Press Tool Jaw:

  • Compatible Fitting System: Intended for use with the Viega ProPress system.
  • Compatible Material Type: Is compatible with Copper and Stainless Steel materials when used as directed.
  • Compatible Pipe Size: Rated for operation within specified pipe sizes up to 2 inches in diameter.
  • Compatible Press Tool Type: Compatible within the specified ranges of standard design or size category of press tools.
  • Compatible Tool Manufacturer Part Number: Compatible within the specified ranges including but not limited to specific model numbers such as 320-E, CT400, RP 330-B, RP 330-C, RP340, RP350
  • Material Composition: Made from copper and stainless steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.