Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProPress Standard Press Jaw For 2 in Copper Pipe

  • Mfr # 76677

  • Zoro # G107044706


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper
Compatible Pipe Size
2 in
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Standard
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76677
Zoro #
G107044706
UPC #
095691766779
Country of Origin
United States

Dimensions

Compatible Pipe Size
2 in
Manufacturer Warranty Length
Full Lifetime

Details

Compatible Material Type
Copper
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Standard
Item
Press Tool Jaw
Material
Copper
Compatible Tool Manufacturer Part Number
320-E, CT400, RP 330-B, RP 330-C, RP 340, RP 350

Description

The RIDGID - 76677 is a Press Tool Jaw, a component for plumbing press tools. This tool jaw is designed to securely grip and manipulate pipes during installation or repair. It's used by industry professionals for precise alignment and fitting of pipes, valves, and connectors.

Key Features of the RIDGID - 76677 Press Tool Jaw:

  • Compatible Fitting System: Designed for use with the Viega ProPress fitting system.
  • Compatible Material Type: Compatible with copper material types.
  • Compatible Pipe Size: Intended for use with a pipe size of 2 inches.
  • Compatible Press Tool Type: Designed to be compatible with standard press tool types.
  • Compatible Tool Manufacturer Part Number: Can be used with certain model numbers including 320-E.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.