Pressure Regulator, 1/2 in FNPT x 1/2 in FNPT, 3 to 50 psi, 0 to 140 Degress F

  • Mfr # 1/2 LF 263AB

  • Zoro # G1070736


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Series
LF263A
Body Material
Brass
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 LF 263AB
Zoro #
G1070736
UPC #
098268520958
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Length
2 1/8 in
Height
4 3/8 in
Pipe Size
1/2 in
Gauge Port Size
1/4 in
Outlet Connection Size
1/2 in
Overall Width
2 1/8 in
Overall Height
4 3/8 in
Inlet Connection Size
1/2 in

Details

Item
Pressure Regulator
Series
LF263A
Body Material
Brass
Pressure Adjustment Range
3 to 50 psi
Max. Temp.
140 Degrees F
Application
Commercial Use, Residential Use
Standards
NSF Approved
Max. Pressure
300 psi
Products By Industry
General Approach
Inlet Connection Gender
Female
Outlet Connection Gender
Female
NSF Certifications for Food and Drinking Water
NSF 61G
For Media
Fuel Oil, Water
Inlet Connection Type
NPT
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
140 Degrees F
Pilot Adjustment - Minimum
3 psi
Operating Pressure - Maximum
300 psi
Pilot Adjustment - Maximum
50 psi
Outlet Connection Type
NPT

Description

Pressure Regulator, Series LF263A, Body Material Brass, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 2 1/8 in, Height 4 3/8 in, Application Commercial Use, Residential Use, Pressure Adjustment Range 3 to 50 psi, Gauge Port Size 1/4 in, Seal Material Not Applicable, Max. Temp. 140 Degrees F, Pipe Size 1/2 in, Max. Pressure 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.