Illuminated Push Button, 22mm, Yellow

  • Mfr # XB4BW35G5

  • Zoro # G1071497


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Yellow
Action
Momentary
Type of Operator
Round Guarded Button
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XB4BW35G5
Zoro #
G1071497
UPC #
785901381594
Country of Origin
France

Dimensions

Size
22 mm
Height
47 mm
Width
30 mm
Length
101 mm
Overall Depth
3.98 in
Manufacturer Warranty Length
18 mo
Overall Height
1.85 in
Panel Cutout Diameter
22 mm
Overall Width
1.18 in

Details

Item
Illuminated Push Button
Voltage
120V AC
Color
Yellow
Action
Momentary
Type of Operator
Round Guarded Button
Lamp Type
LED
Shape
Round
Head Material
Metal
Terminal Connection
Screw Clamp
Contact Form
1NO/1NC
Bezel
Chrome Plated Metal
Lamp Module Voltage
120V AC
Lamp Module Type
Full Voltage
Basic Material
Metal
Contact Type
1NO/1NC
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Number of Operators
1
NEMA Contact Rating Designation
A600/Q600
Lamp Voltage
120V AC
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Contact Rating
10A @ 600V AC
IP Rating
IP66, IP67, IP69, IP69K
Average Life
100000 hr
Product Type
Push Button Operators
Type
Steady Signal
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Push Button Style
Flush
Operator Material
Metal
Features
Quick Assembly, Quick Disassembly
NEMA Enclosure Rating
13, 4X
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
600 V AC/DC
Head Color
Orange
Number of Indicator Lights
0
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Operator Illumination
Illuminated
Series
XB4
Operating Temperature - Maximum
158 Degrees F
Lamp Voltage - Maximum
120 V AC
Operating Temperature - Minimum
-40 Degrees F
Bezel Material
Chrome

Description

Illuminated Push Button, 22 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Yellow, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.