V-SHOCK EDGE, Leading Edge Cable SRL, 20 ft. (6 m), galvanized cable, ANSI

  • Mfr # VSLEG-061-NE-A

  • Zoro # G107167221


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Length
20 ft.
Weight Capacity
310 lb
Color
Black, Green
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSLEG-061-NE-A
Zoro #
G107167221
UPC #
641817270028
Country of Origin
Mexico

Dimensions

Length
20 ft.
Lifeline Length
20 ft
Lifeline Diameter
3 5/8 mm
Lifeline Width
1 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Black, Green
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Series
V-SHOCK EDGE
Anchorage End Connection
Carabiner
Visual Load Indicator
Yes
SRL Housing Material
Glass-Filled Nylon
Anchoring Location
Overhead or Foot Level
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Snap Hook
ANSI SRL Type
SRL
Minimum User Weight
130 lb
ANSI SRL Class (2021)
Class 2
Weight Capacity - Leading Edge Application
310 lb
Rescue Method
Assisted
ANSI Standards Met
ANSI Z359.14
Sealed
No
Minimum Weight Capacity
130 lb
OSHA Standards Met
OSHA
Replaceable Lifeline
Yes
Other Standards
CSA Z259.2.2
Lifeline Material
Steel
Rescue Mode
Lower
RFID Equipped
Yes

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 20 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.