V-SHOCK(R) Personal Fall Limiter Self-Retracting Lifeline, 6 ft. Length, Carabiner, Steel, 1 Leg(s)
- Mfr # VSOHW-011-NG-A
- Zoro # G007167178
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft.
Weight Capacity
310 lb
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSOHW-011-NG-A
- Zoro #
- G007167178
- UPC #
- 641817264430
- Country of Origin
- Mexico
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 310 lb
- Harness End Connection
- Carabiner
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- V-SHOCK(R) Personal Fall Limiter
- Anchorage End Connection
- Snap Hook
- Anchoring Location
- Overhead Only
- ANSI SRL Type
- SRL-P
- Anchorage End Connection Type
- Snap Hook
- Anchorage End Connection Material
- Aluminum
- Lifeline Material
- HMPE
- Minimum User Weight
- 110 lb
- Sealed
- No
- ANSI SRL Class (2021)
- Class 1
- ANSI SRL Class (2014)
- Class B
- RFID Equipped
- Yes
Dimensions
- Length
- 6 ft.
- Lifeline Length
- 6 ft
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 110 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.