Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Spector 4' Inspection Camera

  • Mfr # 2319-20

  • Zoro # G107353891


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Observation Depth
4 ft
Monitor Size
4.3 in
Camera Size
10 mm
Shaft Dia.
7.7 mm
Recording
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2319-20
Zoro #
G107353891
UPC #
045242614288
Country of Origin
China

Dimensions

Observation Depth
4 ft
Monitor Size
4.3 in
Camera Size
10 mm
Shaft Dia.
7.7 mm
Shaft Length
4 ft
Manufacturer Warranty Length
5 yr
Camera Diameter
10 mm
Shaft Diameter
0.31 mm
Battery Size
AA
Maximum Observation Depth
4 ft
Display Size
4.3 in
Extension Dia.
0.3 in
Screen Size
4.3 in
Extension Length
4 ft

Details

Item
Inspection Camera
Recording
No
Wireless Display
No
Power Source
(4) AA Batteries
Pixel Resolution
640 x 480
Includes
Carrying Case, M-Spector 4 ft Inspection Camera, Mirror, Plumbing Ball Attachment
Display Color
Black, Red
Waterproof
No
Features
3x Zoom, (5) Brightness Levels, 180 Degrees Image Rotation
Material of Construction
Plastic
Standards
UL Listed
Number of Camera Probe Lights
5
Digital Display Screen Type
LCD Touchscreen
Product Type
Inspection Camera
Number of Batteries Required
4
Camera Pixel Resolution
640 x 480
Display Portability
Fixed
Batteries Included
Yes
Screen Image
Color

Description

Inspection Camera, Camera Pixel Resolution 640 x 480, Shaft Length 4 ft, Shaft Diameter 0.31 mm, Camera Diameter 10 mm, Features 3x Zoom, (5) Brightness Levels, 180 Degrees Image Rotation, Includes Carrying Case, M-Spector 4 ft Inspection Camera, Mirror, Plumbing Ball Attachment, Display Size 4.3 in, Digital Display Screen Type LCD Touchscreen, Product Type Inspection Camera, Display Portability Fixed, Number of Camera Probe Lights 5, Maximum Observation Depth 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.