Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115V AC, Red

  • Mfr # 2GTD2

  • Zoro # G1074586


product price:  $1,719.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Lift Speed
7 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GTD2
Zoro #
G1074586
UPC #
190735218990
Country of Origin
China

Dimensions

Housing Depth
4 5/8 in
Housing Width
6 in
Housing Length
14 1/4 in
Chain Length
15 ft
Body Width
6 in
Controller Cord Length
15 ft
Mfr. Warranty Length
1 yr
Body Depth
4 5/8 in
Body Length
14 1/4 in
Lifting Hook Opening Width
16 in
Minimum Retracted Length
16 in
Maximum Lifting Length
15 ft

Details

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Lift Speed
7 fpm
Load Capacity
500 lb
Min. Between Hooks
16 in
Motor HP
0.16 hp
Phase
1
Standards
ANSI/ASME B30.16, CUL Listed, NEMA Certified
Voltage
115V AC
Lubrication
Grease
Classification
H2
Trolley Configuration
Hook Mounted - No Trolley
Control
Push Button Pendant
Finish
Powder Coated
Thermal Protection
Included
Number of Speeds
1
Amps @ Low Volts
3 A
Control Cord
11 ft
Hz
60
Item
Electric Chain Hoist
Brake
Load
Reeving
2
Trolley Speed
10
Material
Cast Aluminum Housing
Lifting Hook Material
Steel
Brake Type
Load
Lifting Hook Type
Hook with Safety Latch
Maximum Pulling Capacity
500 lb
Current at Max. Voltage
3 A
Body Material
Steel
Duty Classification
H2
Starts and Stops per Hour
75
Chain Material
Alloy Steel
Mount Type
Hook Mounted - No Trolley
Number of Reeves
2
Headroom
16 in
Maximum Lifting Capacity
500 lb
Fixed Lift Speed
7 fpm
Pendant IP Rating
IP54
Includes Clutch
Clutch Included
Chain Grade
Grade 80
Motor Horsepower
1/8 hp
Chain Finish
Powder Coated
Controls
Push Button Pendant
Current at Min. Voltage
3 A
Number of Load Chains
2
Body Finish
Powder Coated
For Outdoor Use
No
Includes Brake
Brake Included
Overload Protection Included
Yes
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 10, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3 A, Current at Maximum Voltage 3 A, Motor Horsepower 1/8 hp, Operating Voltage 115V AC, Headroom 16 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.