Shop ASI GLOBAL PARTITIONS
See all product information
Urinal Screen, Cream, 24 in W
Mfr # 65-M082481-9235
Zoro # G107713985
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Finish
Pebble
Includes
Mounting Hardware
Thickness
1 in
Color
Cream
Mounting Type
Wall Anchored
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65-M082481-9235
Zoro #
G107713985
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Width
24 in
Overall Height
48 in
Width
24 in
Height
48 in
Details
Finish
Pebble
Includes
Mounting Hardware
Item
Urinal Screen
Color
Cream
Mounting Type
Wall Anchored
Includes Mounting Hardware
Yes
Component Type
Urinal without Pilaster
Material
Solid Plastic Polymer
Resistance Properties
Theft-Resistant
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Solid Plastic Polymer, Overall Width 24 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Cream, Includes Mounting Hardware, Resistance Properties Theft Resistant, Mounting Type Wall Anchored, Finish Pebble
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.