M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with No-Lock Paddle Switch (Tool Only)

  • Mfr # 2880-20

  • Zoro # G107731811


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
18V DC
Includes
Back Flange, Flange Nut, M18 4-1/2 in / 5 in Grinder Paddle Switch, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
Features
5/8 in-11 Spindle for Use with Common Grinding Accessories, Slide Switch Designed to Reduce User Fatigue, Tool-Free Accessory Change with Integrated FIXTEC Technology
Battery Capacity
6.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2880-20
Zoro #
G107731811
UPC #
0045242566280
Country of Origin
Viet Nam

Dimensions

Spindle Thread Size
5/8 in-11
Overall Length
12 3/4 in
Wheel Diameter
4 1/2 in, 5 in

Details

Item
Grinder Paddle Switch
Switch Type
Paddle
Voltage
18V DC
Includes
Back Flange, Flange Nut, M18 4-1/2 in / 5 in Grinder Paddle Switch, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
Features
5/8 in-11 Spindle for Use with Common Grinding Accessories, Slide Switch Designed to Reduce User Fatigue, Tool-Free Accessory Change with Integrated FIXTEC Technology
Battery Capacity
6.0 Ah
Brushless Motor
Yes
Series
M18 FUEL(TM)
Tool Weight
3.1 lb
Charger Included
No
Switch Function
Paddle, without Lock-On
Switch Location
Bottom
Head Type
Standard Head
Minimum Speed
8,500 RPM
Safety Features
Adjustable Guard, Anti-Kickback Clutch
Lock-On Switch
No
Tether Style
Tether Capable
Number of Batteries Included
0
Guard Adjustment
Toolless Adjustable
Material Application
Metal
Anti-Kickback Clutch Type
Electronic
Battery Series
M18(TM) REDLITHIUM(TM)
Vibration Level
1.5 m/sq sec
Standards
UL Listed
Brake Type
None
Electrical Protection
Overload Protection
Power Source
Cordless
Anti-Restart Technology
No
Anti-Vibration Technology
Yes
Max. Speed
8,500 RPM
For Wheel Type
Type 1, Type 27
Dust Management
Dust Extraction
Duty
Medium Duty
Application
Cutting, Grinding
Grip Style
Barrel Grip
Lock-Off Switch
No
Cordless Tool Kit Contents
(1) Bare Tool

Description

M18 FUEL 4-1/2" / 5" Braking Grinder Paddle Switch, No Lock is the next advancement in power and performance, generating 11A corded power, fastest cutting, and delivering up to 135 cuts per charge. The M18 FUEL 4-1/2" / 5" Braking Grinder generates 11A corded power allowing you to complete the toughest grinding and cutting applications, all on the M18 Cordless System. The POWERSTATE Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK PLUS Intelligence ensures unmatched levels of performance, protection, and compatibility. The RAPIDSTOP Brake provides stop times under 2 seconds with an abrasive disc. The M18 FUEL 4-1/2" / 5" Braking Grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. The M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than M18 REDLITHIUM XC Batteries and are compatible with 200+ Tools in the M18 System. With tool-free accessory and guard adjustments, you will experience faster accessory changes, and less downtime, while remaining fully compatible with the most common accessories in the market. The MILWAUKEE M18 FUEL 4-1/2" / 5" Braking Grinder takes cordless grinders to the next level in performance and run-time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.