1/2" Solder Bronze Swing Check Valve

  • Mfr # 1510T 1/2

  • Zoro # G1077544


product price:  $78.81
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
Solder
Connection
Solder
Body Material
Bronze
Pipe or Tube Size - Check Valves
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510T 1/2
Zoro #
G1077544
UPC #
697988580312
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Pipe or Tube Size - Check Valves
1/2 in
Length
2 9/16 in
Size
1/2"
Overall Length
2.56 in
Pipe or Tube Size
1/2 in
Height - Cap to Inlet Center
1 5/16 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Connection Type
Solder
Connection
Solder
Body Material
Bronze
Material of Construction
Bronze
Mechanism and Body Design
Inline Swing
Seal Material
PTFE
Max. Temp.
406 Degrees F
Cracking Pressure
0.5 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Full Flow - Valves
Yes
Max. Steam Pressure
150 PSI WSP
Min. Temp. - Valves
-20 Degrees F
Connection Type - Check Valves
Sweat x Sweat
Body Material - Valves
Bronze
Mounting Position
Vertical or Horizontal
Max. Steam Pressure - Valves
150 psi WSP
Cap to Inlet Center
1 7/16 in
Standards
MSS SP-80 Type 4
Flow - Valves
10.0 gpm
Max. Pressure
150 psi WSP
Sub-Category
Bronze
Flow Design
Single
Item
Swing Check Valve
Seat Material - Check Valves
Bronze
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Seal Material - Check Valves
PTFE
Item - Check Valves
Check Valve
Max. Temp. - Valves
406 Degrees F
Application - Valves
General Purpose
Flow
10 gpm
Seat Material
Bronze
Mounting Orientation
Horizontal
Seal
PTFE
Type
Swing
Connection Gender - Side 1
Female
Check Mechanism Material
PTFE
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
10
Valve Body Style
Inline
Silent Check
Standard
Maximum Pressure - Operating
300 psi
Operating Temperature - Maximum
406 Degrees F
Check Mechanism
Swing
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
Sweat
For Media
Gas, Oil, Steam, Water
Maximum Pressure - Steam
150 psi
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Connection Type - Side 2
Sweat
Valve Series
1510T

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type Sweat x Sweat, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 10 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.