Cylindrical, Inductive Proximity Sensor, 8 mm Dia., Brass, M8, Wires, Shielded

  • Mfr # IE5287

  • Zoro # G107877526


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Style
Cylindrical, Inductive
Overall Diameter
8 mm
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IE5287
Zoro #
G107877526
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
8 mm
Length
50 mm
Dimensions [mm]
M8 x 1 / L = 50
Overall Height
50 mm

Details

Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30 V DC
Electrical Connection
M8
Output Circuit Type
PNP
Sensing Face Shielding
Shielded
Sensing Distance - Maximum
2 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Standards
EN 61000-4-2 ESD, EN 55011, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A017
Proximity Sensor Electrical Connection
M8 Connector
Proximity Sensor Operating Frequency
1,300 Hz
Includes
(2) Lock Nuts
Description/Special Features
Increased Sensing Range
Operating Temp. Range
-25 Degrees to 70 Degrees C
IP Rating
IP65, IP67
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V EN 55011 class B
Sensing range [mm]
2
Connection
Connector: 1 x M8; coding: A
Hysteresis [% of Sr]
1...20
Protection
IP 65; IP 67; (with ifm socket duly screwed on)
Items supplied
lock nuts: 2
Operating distance [mm]
0...1.6
Electrical design
PNP
Housing
threaded type
Display
switching status 4 LED, yellow
UL approval
Ta -25...70°C Enclosure type Type 1 power supply Limited Voltage/Current UL Approval no. A017 File number UL E174191
Increased sensing range
yes
Embedded software included
yes
Mounting
flush mountable
Protection class
III
Thread designation
M8 x 1
Reverse polarity protection
yes
Ambient temperature [°C]
-25...70
Overload protection
yes
Short-circuit protection
yes
Max. voltage drop switching output DC [V]
2.5
Operating voltage [V]
10...30 DC
Tightening torque [Nm]
A = 5 mm: 1,5 Nm; B = 2 Nm
Special feature
Increased sensing range
Materials
brass white bronze coated; sensing face: LCP orange; LED window: PPSU; lock nuts: brass white bronze coated
Switch point drift [mm]
-10...10
Switching frequency DC [Hz]
1300
Permanent current rating of switching output DC [mA]
100
MTTF [years]
1379
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.5 / aluminium: 0.4 / copper: 0.3
Real sensing range Sr [mm]
2± 10 %
Current consumption [mA]
< 10
Ambient temperature [°C]
-25...70
Switching Frequency
1,300 Hz
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Current - Maximum
100 mA
Electrical Installation Type
Direct Connector
Output Circuit Voltage - Maximum
2.5 V DC
Number of Pins
3
Body Finish
Bronze Coated

Description

Inductive Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Proximity Sensor Operating Frequency 1,300 Hz, Proximity Sensor Output Circuit Type PNP, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection M8 Connector, Output Mode NO, IP Rating IP65, IP67, Case Material Brass White Bronze Coated, Length 50 mm, Operating Temp. Range -25 Degrees to 70 Degrees C, Description/Special Features Increased Sensing Range

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.