Shop BANJO
See all product information
Create Account
BulkheadTankFitting, PP, 2in, 2in
Mfr # TF220
Zoro # G107877571
product price:Â
$
26.09
/ea
Sold in multiples of 10 for $260.90
Key Features
Body Material
Polypropylene
Required Hole Size
3 1/4 in
Gasket Material
EPDM
Color
Black
For Tank Shape
Curved, Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF220
- Zoro #
- G107877571
- UPC #
- 0791206012491
- Country of Origin
- United States
Dimensions
- Required Hole Size
- 3 1/4 in
- Overall Length
- 3 3/8 in
- Outside Connection Size
- 2 in
- Inside Connection Size
- 2 in
- Flange Diameter
- 3 1/4 in
- Maximum Wall Thickness
- 11/16 in
- Wire Rope Length
- 3 3/8 in
Details
- Item
- Bulkhead Tank Fitting
- Body Material
- Polypropylene
- Gasket Material
- EPDM
- Color
- Black
- For Tank Shape
- Curved, Flat
- Maximum Operating Temperature
- 150 Degrees F
- Number of Bolt Holes
- 0
- Fitting Material Finish
- Glass Reinforced
- Fitting Material
- Polypropylene
- Maximum Operating Pressure
- 300 psi
- Outside Connection Type
- Threaded
- Minimum Operating Temperature
- -20 Degrees F
- Inside Connection Type
- Threaded
- Outside Connection Gender
- Female
- Inside Connection Gender
- Female
- Inside Thread Type
- NPT
- Outside Thead Type
- NPT
Description
Bulkhead Tank Fitting, Fitting Material Polypropylene, Fitting Material Finish Glass Reinforced, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 2 in, Inside Connection Type Threaded, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.