Capacitive, Cylindrical Proximity Sensor, 30 mm Dia., PBT, Bare Wire, 2 Wires, Unshielded

  • Mfr # KI0205

  • Zoro # G107877731


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Style
Cylindrical, Capacitive
Overall Diameter
30 mm
Proximity Sensing Method
Capacitive
Body Material
PBT
Proximity Sensor Power Requirement
20 to 250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KI0205
Zoro #
G107877731
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
30 mm
Length
125 mm
Dimensions [mm]
M30 x 1.5 / L = 125
Overall Height
125 mm

Details

Item
Proximity Sensor
Style
Cylindrical, Capacitive
Proximity Sensing Method
Capacitive
Body Material
PBT
Proximity Sensor Power Requirement
20 to 250 V AC/DC
Electrical Connection
Bare Wire
Output Circuit Type
AC/DC-Type
Output Circuit Number of Wires
2
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
15 mm
AC Voltage Rating
20-250V AC
DC Voltage Rating
20-250V DC
Output Circuit Contact Form
NO, NC
Standards
EN 60947-5-2
Proximity Sensor Electrical Connection
M20x1.5 Cable
Proximity Sensor Operating Frequency
25 Hz, 40 Hz
IP Rating
IP65
Includes
(2) Lock Nuts
Operating Temp. Range
-25 Degrees to 70 Degrees C
Switch point drift [% of Sr]
-15...15
Items supplied
lock nuts: 2
Operating distance [mm]
0...12.1
Short-time current rating of switching output [mA]
1500; (20 ms / 0,5 Hz)
Hysteresis [% of Sr]
1...15
Display
switching status 1 x LED, red
Reverse polarity protection
no
Ambient temperature [°C]
-25...70
Switching frequency AC [Hz]
25
Increased immunity
yes; (increased immunity to conducted radio frequency interference)
Housing
threaded type
Minimum load current [mA]
5
Real sensing range Sr [mm]
15± 10 %
Thread designation
M30 x 1.5
Connection
terminals: ...2.5 mm²; Cable sheath: Ø 7...13 mm; Cable gland: M20 X 1.5
Factory setting sensing range [mm]
15
Protection
IP 65
EMC
EN 60947-5-2
Overload protection
no
Max. voltage drop switching output DC [V]
8
Sensing range [mm]
3...15
Sensing range adjustable
yes
Permanent current rating of switching output DC [mA]
200; (for UL application: 250 AC / 100 DC)
Max. leakage current [mA]
2.5 (250 V AC) / 1.7 (110 V AC) / 1.5 (24 V DC)
Correction factor
glass: 0.4 / water: 1 / ceramics: 0.2 / PVC: 0.2
Permanent current rating of switching output AC [mA]
200; (for UL application: 250 / 100 DC)
Mounting
non-flush mountable
Max. voltage drop switching output AC [V]
10
Switching frequency DC [Hz]
40
MTTF [years]
468
Materials
PBT; end cap: PC
Operating voltage [V]
20...250 AC/DC
Short-circuit proof
no
Protection class
II
Required protection
miniature fuse to IEC60127-2 sheet 1; ≤2 A; fast acting
Ambient temperature [°C]
-25...70
Switching Frequency
25 Hz (AC), 40 Hz (DC)
Output Circuit Current - Maximum
200 mA
Operating Temperature - Maximum
158 Degrees F
Output Circuit Voltage - Maximum
8 V DC
Operating Temperature - Minimum
-13 Degrees F
Electrical Installation Type
Terminal Block
Includes Indicator Lights
Indicator Lights Included
Features
Potentiometer
Sensing Distance - Minimum
3 mm

Description

Capacitive Cylindrical Proximity Sensor, Capacitive, 30 mm, Proximity Sensor Power Requirement 20 to 250 V AC/DC, Proximity Sensor Operating Frequency 25 Hz, 40 Hz, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection M20x1.5 Cable, Output Mode NO/NC, IP Rating IP65, Case Material PBT; PC, Length 125 mm, Operating Temp. Range -25 Degrees to 70 Degrees C, Standards EN 60947-5-2, Includes (2) Lock Nuts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.