Zoro Homepage

Upblast Exhauster, 3 Phase, 1 hp

  • Mfr # ALX180UBT30100P

  • Zoro # G107963557


product price: $1,350.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Housing Material
Aluminum
Includes
Drives, Motors, Wired Disconnect
Wheel Type
Backward Inclined
Base Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX180UBT30100P
Zoro #
G107963557
UPC #
062345390970
Country of Origin
Canada

Dimensions

Base Height
2 in
Base Length
28 in
Overall Height
31 3/4 in
Base Width
28 in
Cutout Length
20.8 in
Overall Width
37 1/2 in
Wheel Diameter
18 1/4 in
Overall Depth
28 in

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 28 in, Base Length 28 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 3,504 cfm, Nameplate Voltage 575V AC, Phase 3, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.