Strt, Steel, Press-fit3/4", Press-fit3/4"

  • Mfr # 84820

  • Zoro # G107963823


product price:  $116.99
/ea
Sold in multiples of 5 for $584.95
Free Shipping & Returns

Key Features

Specific Fitting Shape
Union
Fitting Side A Connection Type
Press-Fit
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Pipe Size
3/4 in
Thread Sealant Type
FKM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84820
Zoro #
G107963823
UPC #
691514848204
Country of Origin
Germany

Dimensions

Fitting Side A Pipe Size
3/4 in
Overall Length
5 in
Fitting Side B Pipe Size
3/4 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Pipe Size
3/4 in

Details

Item
Crimp Union Fitting
Specific Fitting Shape
Union
Fitting Side A Connection Type
Press-Fit
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
FKM
Standards
ASTM, FM, UL Listed
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
Press-Fit
Finish/Coating
Zinc Nickel
Application
Cooling, Fire Protection, Climate Control, Marine
Fitting Material
Carbon Steel
Compatible Tube Material
Carbon Steel
Maximum Operating Pressure
200
Maximum Operating Temperature
250 Degrees F
O-Ring Material
FKM
Fitting Side 1 Connection Type
Press-fit
Fitting Shape
Straight
Finish
Zinc Nickel-Plated
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
For Media Type
Compressed Air
Connector Type
Union

Description

Crimp Union Fitting, Application Cooling, Fire Protection, Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, O-Ring Material FKM, Specific Fitting Shape Union, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.