Solenoid Valve, 2-Way, Normally Closed, 1 in Pipe Size, 120V AC, Inline Single, Direct Acting, PVDF

  • Mfr # SV50100SV

  • Zoro # G107967487


product price:  $949.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Inlet Connection Type
IPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV50100SV
Zoro #
G107967487
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1 in
Overall Length
5-7/16 in
Overall Height
6-5/8 in
Orifice Diameter
3/8 in

Details

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
IPS
Outlet Connection Type
IPS
Voltage
120V AC
Valve Type
Inline Single
Operation Type
Direct Acting
Seal Material
FPM
Operating Pressure Differential - Maximum
90 psi Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Electrical Connections
1/2 in Conduit; SJ-Type Cord
Coil Insulation Class
F
Compliance
CSA, UL
Coil Enclosure
Without Junction Box, Watertight
Body Material
PVDF
Standards
CSA, UL Listed
NEMA Enclosure Rating
4
Environmental Rating
Corrosive, Indoor, Outdoor
Airflow - Maximum
11.5 gpm
Operating Pressure Differential Light Oil - Maximum
Not Rated
Ambient Temperature - Maximum
240 Degrees F
Mounting Orientation
Horizontal or Vertical
Coefficient of Volume (Cv)
3.8
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Fluid Temperature - Maximum
200 Degrees F
Fluid Temperature - Minimum
120 Degrees F
Valve Body Style
Straight
Includes Seal
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Coil
Yes
Wattage
19.2 W
Thread Type
NPT
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
90 psi
Ambient Temperature - Minimum
10 Degrees F
Flow Rate - Maximum
11.5 gpm

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Single, Nominal Pipe Size 1 in, Orifice Diameter 3/8 in, Body Material PVDF, Coefficient of Volume (Cv) 3.8, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FPM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.