Pressure Gauge, 0 to 160 psi psi, 4 in Dial, 1/4 in NPT Bottom Location, Brass Case Material

  • Mfr # 40-300-160-psi

  • Zoro # G108048376


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1%
Process Connection Location
Bottom
Process Connection Size
1/4 in NPT
Dial Size (In.)
4 in
Application
Automotive, Construction, Hydraulics & Pneumatics, Mining, Stamping & Forming Presses, Transportation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-300-160-psi
Zoro #
G108048376
UPC #
-
Country of Origin
Poland

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
4 in
Nominal Dial Size
4 in

Details

Item
Pressure Gauge
Accuracy
1%
Process Connection Location
Bottom
Application
Automotive, Construction, Hydraulics & Pneumatics, Mining, Stamping & Forming Presses, Transportation
Gauge Case Material
Brass
Series
300
Lens Material
Acrylic
Primary Pressure Range
0 to 160 psi
Primary Scale Units
psi
Liquid-Filled Case
Yes
Gauge Filled With
Glycerin
Cover Ring Material
Polished Brass
Measuring Element
Copper Alloy C-Tube
Pointer Material
Aluminum
Media Temperature Range
-4 to 140°F
Ambient Operating Temperature Range
0 to 160°F
Process Connection Type
NPT

Description

ulliHigh quality, heavyduty liquid filled gaugeliliVacuum and compound ranges through 0 psi to 15,000 psililiDie cast Brass case with natural Brass finishliliCopper alloy or 316 Stainless Steel and Brass wetted partsliliCleaning for Oxygen Service Osub2sub is available only for dry or HL Halocarbon filled gaugesliliFor gauges with MIP, GY40 fill is standard for liquid filled gaugesliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.