Pressure Gauge, 0 to 1000 psi psi, 4 in Dial, 1/4 in; 1/2 in NPT, Bottom Location

  • Mfr # 40-901-1000-psi/kPa

  • Zoro # G108048680


product price:  $93.79
/ea
Free Shipping & Returns

Key Features

Accuracy
1%
Process Connection Location
Bottom
Process Connection Size
1/4 in; 1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-901-1000-psi/kPa
Zoro #
G108048680
UPC #
-
Country of Origin
Poland

Dimensions

Process Connection Size
1/4 in; 1/2 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in

Details

Item
Pressure Gauge
Accuracy
1%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
Gauge Case Material
304 Stainless Steel
Series
900
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1000 psi
Primary Scale Units
psi; kPa
Inch/Metric
Inch
Measuring Element
Coiled Safety Tube
Media Temperature Range (Special Fill)
-40 to 140°F
Bezel Material
304 Stainless Steel
Connection Material
Brass
Media Temperature Range (Glycerin Fill)
-4 to 140°F
Pointer Material
Aluminum
Ambient Temperature Range (Glycerin Fill)
-4 to 140°F
Ambient Temperature Range (Special Fill)
-40 to 140°F

Description

ulliHigh quality liquid filled gaugeliliVacuum and compound ranges through 0 psi to 15,000 psililiImpact resistant ABS and Stainless Steel caseliliCopper alloy and Brass wetted partsliliCleaning for Oxygen Service Osub2sub is available only for dry or HL Halocarbon filled gaugesliliFor gauges with MIP, GY40 fill is standard for liquid filled gaugesliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.