304 Stainless Steel 90 Elbow, 3/4 in x 3/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150

  • Mfr # 40SE113N034

  • Zoro # G1080992


product price:  $10.49
/ea

Key Features

Specific Fitting Shape
Street Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40SE113N034
Zoro #
G1080992
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
3/4 in

Details

Specific Fitting Shape
Street Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Street Elbow
Max. Pressure
300 psi
Fittings Sub-Category
Elbows
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Street Elbow
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Class
Class 150
Fitting Side B Pipe Threading
14
Includes Seal
No
Color
Silver
Fitting Side A Gender
Male
Fitting Side A Pipe Threading
14
Maximum Operating Pressure
300 psi
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Material Grade
304

Description

The ZORO SELECT - 40SE113N034 is a 3/4-inch stainless steel street elbow fitting made from 304 stainless steel. It features one male (MNPT) end and one female (FNPT) end, both with NPT threading, allowing direct connection between a pipe and another fitting without the need for a short nipple. Rated for Class 150 service and intended for use with Schedule 40 piping per MSS-SP-114 Class 150 standards, this elbow changes the direction of flow at a 90° angle. Designed for use in piping systems with fluids compatible with 304 stainless steel within the specified Class 150 service (maximum operating pressure 300 psi; maximum steam pressure 150 psi).

Key Features:

  • Material: 304 Stainless Steel
  • Pipe Size: 3/4 inch (both ends)
  • Connection Type: Male NPT x Female NPT
  • Thread Size: 14 threads per inch on both ends
  • Pressure Rating: Class 150; Maximum Operating Pressure: 300 psi
  • Maximum Steam Pressure: 150 psi
  • Pipe Schedule Compatibility: MSS-SP-114 Class 150 (Schedule 40 piping)
  • Color: Silver
  • Standards Compliance: ASTM A-351 (material), ASME B1.20.1 (threads), MSS-SP-114 Class 150 (pressure rating)
  • Includes no pre-applied thread sealant or sealing components
  • Lead content complies with applicable potable water standards; refer to product data sheet for exact lead limits

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.