Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # JSF8210G002

  • Zoro # G1081534


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSF8210G002
Zoro #
G1081534
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Center Line Pipe Center Size
2-13/16 in
Overall Width
2-5/16 in
Overall Height
3-15/16 in
Overall Length
4-15/16 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Maximum
200 psi Air/Inert Gas, 135 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Watertight
Electrical Connections
1/2 in Conduit Hub
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
IP Rating
IP66
Valve Design
2-Way/2-Position
Coil Insulation Class
F
Body Material
Brass
Standards
UL Listed
Operating Pressure Differential Water - Minimum
5 psi
Includes Seal
Yes
Valve Positions
2-Position
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Response Time
1 sec
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Coefficient of Volume (Cv)
4
Operating Pressure Differential Light Oil - Minimum
5 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
200 psi
Mounting Orientation
Vertical
Environmental Rating
Indoor, Outdoor
Thread Type
NPT
Ambient Temperature - Minimum
14 Degrees F
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Light Oil - Maximum
135 psi
Ambient Temperature - Maximum
140 Degrees F
Wattage
6.1 W
Operating Pressure Differential Water - Maximum
150 psi

Description

The ASCO JSF8210G002 is a pilot-operated, 2-way/2-position solenoid valve designed for controlling flow of air, inert gases, light oil, and water. Its normally closed valve starting configuration utilizes a high flow design with a 5/8 inch orifice diameter, enabling automated and remote actuation within the specified pressure and temperature ranges. The valve body is constructed from brass and it includes a PTFE seal. This solenoid valve comes equipped with a coil and sealing components and features a junction box with a watertight coil enclosure. Vertical mounting is permitted; IP66 enclosure rating and NEMA ratings support indoor and outdoor use.

Key Features:

  • Nominal Pipe Size: 1/2 in with NPT thread type and NPTF inlet and outlet connections
  • Maximum Ambient Temperature: 140°F; Minimum Ambient Temperature: 14°F
  • Maximum Fluid Temperature: 180°F
  • Maximum Operating Pressure Differential: 200 psi for air/inert gas, 135 psi for light oil, 150 psi for water
  • Minimum Operating Pressure Differential: 5 psi for air/inert gas, light oil, and water
  • Coil Specifications: 120V AC voltage, 6.1 W wattage, Class F insulation, 50/60 Hz frequency
  • Electrical Connections: 1/2 in conduit hub
  • Environmental and Enclosure Ratings: Rated for indoor and outdoor use; IP66 rating; NEMA 1, 2, 3, 3S, 4, 4X ratings
  • Dimensions: Overall Length 4-15/16 in, Overall Height 3-15/16 in, Overall Width 2-5/16 in
  • Response Time: 1 second
  • Includes: Coil and seal
  • Standards: UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.