Backflow Preventer, 1 in, FNPT

  • Mfr # 1-375FT

  • Zoro # G108230078


product price:  $695.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass-Filled Nylon
Temp. Range
Up to 180 Degrees F
Width
4 1/16 in
Size
1 in
Compliance
Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE 1013, AWWA C511, CSA B64.4, IAPMO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-375FT
Zoro #
G108230078
UPC #
612052071381
Country of Origin
United States

Dimensions

Width
4 1/16 in
Size
1 in
Height
7 7/16 in
Length
11 3/16 in
Overall Height
7.44 in
Overall Length
11.19 in
Overall Width
8 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in

Details

Item
Backflow Preventer
Body Material
Glass-Filled Nylon
Temp. Range
Up to 180 Degrees F
Compliance
Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE 1013, AWWA C511, CSA B64.4, IAPMO
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE 1013, AWWA C511, CSA B64.4, cUPC Listed
Features
Allows for Easy Repair and Winterization, Patented Removable Pressure Vessel
Flow
72 gpm
Connection
FNPT
Max. Temp.
180 Degrees F
Max. Pressure
175 psi
Spring Material
Stainless Steel
Maximum Pressure - Operating
175 psi
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 1
NPTF
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Connection Gender - Side 1
Female
Operating Temperature - Minimum
33 Degrees F
For Media
Water
Shut-Off Valve Included
Ball Valve
Mounting Orientation
Horizontal
Includes Strainer
No Strainer
Check Mechanism Material
Plastic
Connection Gender - Side 2
Female
Hazard Protection Level
High Health Hazard
Connection Type - Side 2
NPTF
Includes Freeze Sensor
No Freeze Sensor
Valve Series
375

Description

Backflow Preventer,1 in,FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.