BYV Series PVC Body, 120 VAC, 3 in Pipe

  • Mfr # HRBYV11030V

  • Zoro # G108232843


product price:  $1,504.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Connection
Flange
Pipe Size
3 in
Voltage
120V AC
Max. Water Pressure
150 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HRBYV11030V
Zoro #
G108232843
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in
Lug Dia.
3/4 in
Bolt Circle Dia.
6 in
Nominal Valve Size
3 in
Lug Diameter
3/4 in

Details

Item
BYV Series PVC Body
Body Material
PVC
Connection
Flange
Voltage
120V AC
Max. Water Pressure
150 psi WOG
Disc Material
PVC
Standards
ASTM D1784, NSF Certified
Seat Material
Viton
Liner Material
FKM
Compliance
NSF/ASTM-61; NSF/ASTM-362; ISO 5211; ANSI B16.10; ISO 5752
Number of Bolt Holes
4
Seal Material
FKM
Actuator Series
HRS
Disc Alignment
Concentric
NEMA Enclosure Rating
4, 4X
Maximum Pressure - Operating
150 psi
Connection Type
Lug
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
34 Degrees F
For Media
Gas, Oil, Water
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Number of Flange Bolt Holes
4
Actuator Input Control Signal
Manual
Valve Deactivated State
Normally Closed (NC)
IP Rating
IP67
Coefficient of Volume (Cv)
250
Average Surface Roughness (Ra)
Not Rated
Fail Safe Position
Fail Last
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Actuator Features
Auxiliary Limit Switch, Heater
Valve Series
BYV
Actuator Duty Cycle
75 %
Actuator Electrical Entry
1/2 in NPT Conduit
Actuator Enclosure Material
Epoxy-Coated Aluminum
Actuator Ambient Temperature - Minimum
-22 Degrees F
Actuator Ambient Temperature - Maximum
158 Degrees F
Stem Material
303 Stainless Steel

Description

BYV Series PVC Body, Body Material PVC, Pipe Size 3 in, Voltage 120V AC, Max. Water Pressure 150 psi WOG, Bolt Circle Dia. 6 in, Number of Bolt Holes 4, Lug Dia. 3/4 in, Connection Flange, Seat Material Viton, NSF/ASTM-61; NSF/ASTM-362; ISO 5211; ANSI B16.10; ISO 5752, Standards ASTM D1784, NSF Certified

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.