Shop HAM-LET

Instrumentation Check Valve, H400 Series, Inline Spring, Let-Lok x Let-Lok, 1/4 in, 316 SS, 5 psi

  • Mfr # H-400-SS-L-1/4-5PSI

  • Zoro # G108258867


product price: 
$
77.39
/ea

Key Features

Hex Size
5/8 in
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Seat Material
316 Stainless Steel
Min. Temp. - Valves
-10 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-400-SS-L-1/4-5PSI
Zoro #
G108258867
UPC #
-
Country of Origin
Israel
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Seat Material
316 Stainless Steel
Min. Temp. - Valves
-10 Degrees F
Standards
C.R.N 0C16552.2
Mechanism and Body Design
Inline Spring
Max. Water Pressure - Valves
3,000 psi @ -10 Degrees F to 100 Degrees F
Spring Material
302 Stainless Steel
Item - Check Valves
Instrumentation Check Valve
Item
Instrumentation Check Valve
Max. Temp. - Valves
375 Degrees F
Seal Material
FKM
Cracking Pressure
5 psi
Body Material - Valves
Stainless Steel
Vacuum Service Rating
Not Rated
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Steam
Not Rated
For Media
Chemicals, Gas, Oil, Water
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
375 Degrees F
Coefficient of Volume (Cv)
0.47
Check Mechanism
Poppet
Silent Check
Standard
Connection Type - Side 2
Let-Lok
Connection Type - Side 1
Let-Lok
Valve Body Style
Inline
Operating Temperature - Minimum
-10 Degrees F
Check Mechanism Material
316 Stainless Steel
Includes Counterweight
No Counterweight
Valve Ways
2-Way
Maximum Pressure - Operating
3,000 psi
Valve Series
H400

Description

HAM-LET H-400-SS-L-1/4-5PSI is an instrumentation check valve intended for one-way flow applications in small-bore tubing lines. This inline, 2-way valve uses a poppet check mechanism for reverse-flow checking in systems using compatible chemicals, gas, oil, or water. It features Let-Lok x Let-Lok 1/4 in connections, a 5 psi cracking pressure, and a 2.38 in overall length for instrumentation and process control applications.

Key Features:

  • Body material: 316 stainless steel.
  • Check mechanism: Poppet design with a 316 stainless steel mechanism and 302 stainless steel spring.
  • Connections: 1/4 in side 1 and side 2, Let-Lok x Let-Lok.
  • Flow capacity: Cv 0.47.
  • Pressure rating: 3,000 psi maximum operating pressure; 3,000 psi maximum water pressure at -10 Degrees F to 100 Degrees F.
  • Temperature range: -10 Degrees F to 375 Degrees F.
  • Seal and seat materials: FKM seal and 316 stainless steel seat.
  • Body style and mounting: Inline spring design with inline body for horizontal or vertical mounting.
  • Hex size: 5/8 in.
  • Standards: C.R.N 0C16552.2.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.