Shop ZORO SELECT
See all product information
Create Account
Repair Clamp, 2 1/2"Pipe, Partial Cov, 9"L
- Mfr # 330-099
- Zoro # G1966973
product price:Â
$
76.19
/ea
Key Features
Type
Three Bolt
Gasket Material
Nitrile Rubber
Pipe Size
2 1/2 in
Length
9 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-099
- Zoro #
- G1966973
- UPC #
- 082647141582
- Country of Origin
- United States
- Type
- Three Bolt
- Gasket Material
- Nitrile Rubber
- Material
- 304 Stainless Steel
- Item
- Repair Clamp
- Number of Bolts
- 3
- Description/Special Features
- For Joining Two Lengths Of Similar Threaded Rod, Temp. Range -40 to 212 F, Pressure Rating 150 PSI
- Metal Detectable
- Yes
- Max. Pressure (PSI)
- 150
- Includes
- Nuts And Washer
- Bolt Material
- Steel
- Temp. Range
- -40 Degrees to 212 Degrees F
- Outlet Connection
- No
- Clamp Material Grade
- 304
- Clamp Material
- Stainless Steel
- Minimum Operating Temperature
- -40 Degrees F
- Nut Material
- Steel
- Maximum Operating Pressure
- 150 psi
- Gasket Coverage
- Partial Coverage
- Features
- Punctures or Splits in Pipe, Stainless Steel Construction Resists Corrosion
- Lug Material
- Iron
- Maximum Operating Temperature
- 212 Degrees F
- Maximum Vacuum Pressure
- 150
- For Fluid Type
- Aromatic Hydrocarbons, Gasoline, Mineral Oils, Natural Gas, Petroleum Oils, Vegetable Oils
- Shell Material
- 304 Stainless Steel
Dimensions
- Pipe Size
- 2 1/2 in
- Length
- 9 in
- Fits Outside Dia.
- 2.50 in
- Bolt Size
- 7/16 in
- Bolt Size (In.)
- 7/16
- Pipe Size (In.)
- 2-1/2
- Length (In.)
- 9
- Tube Size (In.)
- 2-1/2
- Bolt Diameter
- 7/16 in
- Overall Length
- 9 in
- For Pipe Size
- 2 1/2 in
- Wire Rope Length
- 9 in
- Fits Chest Size
- Punctures or Splits in Pipe, Stainless Steel Construction Resists Corrosion
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Pipe Size 2 1/2 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 3, Overall Length 9 in, For Fluid Type Aromatic Hydrocarbons, Gasoline, Mineral Oils, Natural Gas, Petroleum Oils, Vegetable Oils, Maximum Operating Temperature 212 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.