Shop HAM-LET

Manual 2-Way Ball Valve, BSPT, SS

  • Mfr # H-710-SS-R-3/8-T-LD
  • Zoro # G108259406

product price: 
$
84.15
/ea

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-710-SS-R-3/8-T-LD
Zoro #
G108259406
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
3/8 in
Overall Length
2.36 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in
Handle Height
1.93 in
Ball Opening Size
0.28 in
Handle Length
2.64 in
Wire Rope Length
2.36 in
Length
2.36 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Water
Connection Type
Female BSPT x Female BSPT
Item
Manual Two-Way Ball Valve
Seal Material
PTFE
Handle Type
Lever
Body Material
Stainless Steel
Max. Pressure
2,000 PSI
Stem Material
316 Stainless Steel
Seat Material
MPTFE
Handle Material
304 Stainless Steel
Standards
ISO 15848-12006 (E)
Stem Type
Blowout Resistant
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
2.6
Connection Type - Side 1
BSPT
Handle - Locking
Locking
Operating Temperature - Maximum
400 Degrees F
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
-44 Degrees F
Connection Type - Side 2
BSPT
Vented Ball Valve
Non-Vented
Valve Series
H700
Maximum Pressure - Operating
2,000 psi
Valve Construction
Two-Piece
Valve Body Style
Straight

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Stainless Steel

Ratings & reviews