Shop ZORO SELECT

FDA and 3A Silicone Tubing, 58 psi, 10 ft

  • Mfr # ZUSA-HT-3695
  • Zoro # G900437507

product price: 
$
35.89
/ea

Key Features

Material
Silicone
Wall Thickness
1.5 mm
Color
Clear
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3695
Zoro #
G900437507
UPC #
193005070700
Country of Origin
China
Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Standards
3-A 18-03, FDA, NSF 51
Tube Material
Silicone
Tube Color
Clear
Type
Food Grade Silicone Tubing
Max. Pressure
58 psi
Application
Beverage, Food, Water
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Resistance Properties
High Temperature Resistant
Maximum Operating Pressure
25 psi
Reinforcement
Not Reinforced
Maximum Operating Temperature
420 Degrees F
Petroleum Product Compatibility
Mineral Oil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Peristaltic Pump Compatible
Yes
Clarity
Semi-Clear
Stripe Color
No Stripe
Flexibility
Semi-Flexible
Tube Form
Coil
For Environment
High Temperature
Autoclavable
Yes
For Fluid Type
Beverages
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Hardness
Shore A 70
System of Measurement
Metric
Minimum Operating Temperature
-80 Degrees F
Food Application
Dairy, Food, and Beverage
Fitting Compatibility
Barbed
Shell Material
Silicone
Wire Color
Clear

Dimensions

Wall Thickness
1.5 mm
Inside Dia.
7 mm
Outside Dia.
10 mm
Tube Bend Radius
25 mm
Bend Radius
25 mm
Tube Length
10 ft
Inside Diameter
7 mm
Outside Diameter
10 mm
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 7 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 10 mm, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.