Shop HAM-LET

Manual 2-Way Ball Valve, NPT, 316 SS

  • Mfr # H-6810-SS-N-1/4-PSS
  • Zoro # G108259413

product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-6810-SS-N-1/4-PSS
Zoro #
G108259413
UPC #
-
Country of Origin
Israel
Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Water
Connection Type
FNPT x FNPT
Item
Manual Two-Way Ball Valve
Body Material
316 Stainless Steel
Handle Material
Plastic
Max. Pressure
3,000 PSI
Seat Material
MPTFE
Handle Type
Lever
Seal Material
PTFE
Stem Material
316 Stainless Steel
Stem Type
Blowout Resistant
Standards
ISO 15848-12006 (E)
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
NPT
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
410 Degrees F
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Handle - Locking
Non-Locking
Operating Temperature - Minimum
-30 Degrees F
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
0.9
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Color - Valve Handle
Black
Connection Gender - Side 2
Female
Valve Series
H6800
Valve Construction
Three-Piece
Maximum Pressure - Operating
3,000 psi
Valve Body Style
Straight

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Water, Valve Construction Three-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Stainless Steel

Ratings & reviews