Check Valve, Wafer, 5 in
- Mfr # 116-245
- Zoro # G1808380
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
Size
5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116-245
- Zoro #
- G1808380
- UPC #
- 662545119489
- Country of Origin
- China
- Connection Type
- Wafer
Dimensions
- Size
- 5"
Description
5" T-312 DI WAFER CHEK DI DISC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.