Shop CHAINFLEX

Servo Motor Cable, Orange, PVC, 1,000 V, Order by the Foot

  • Mfr # CF220ULH101104

  • Zoro # G108259796


product price:  $10.19
/ea

Key Features

Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Orange
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF220ULH101104
Zoro #
G108259796
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Outside Diameter
0.47 in
Nominal Outside Diameter
0.47 in

Details

Item
Servo Motor Cable
Voltage
1,000 V
Jacket Color
Orange
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Standards
CE, CEI 20-35, CSA AWM, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL Listed
Conductor Grouping
(4) 17 AWG/Shielded Twisted Pair 18 AWG/Shielded Twisted Pair AWG 22
Maximum Acceleration
164.1 m/sq sec
Maximum Velocity - Unsupported
33 fps
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Minimum Operating Temperature - Flexible
23 Degrees F
Product Type
Servo Motor Cable
Maximum Operating Temperature
158 Degrees F
Maximum Velocity - Supported
6.56 fps
Minimum Operating Temperature - Fixed
5 Degrees F
Includes Ground
Yes
Cable Series
CF220-UL-H
Conductor Color Code
Black/White, Green/Yellow
Series
Chainflex

Description

Servo Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Grouping (4) 17 AWG/Shielded Twisted Pair 18 AWG/Shielded Twisted Pair AWG 22, Conductor Material Copper, Includes Ground Yes, Jacket Color Orange, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 164.1 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 6.56 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 10 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.