Pre-Cut Label Stock Roll, Silver, Matte

  • Mfr # M6-37-7576

  • Zoro # G108260952


product price:  $70.59
/ea

Key Features

Application
General Identification, Inventory and Inspection Labeling, Security Identification
Label Color
Silver
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-37-7576
Zoro #
G108260952
UPC #
888434597903
Country of Origin
United States

Dimensions

Label Height
1 29/32 in
Roll Width
3 in
Label Thickness
0.0028 in
Label Width
3 in

Details

Item
Label
Application
General Identification, Inventory and Inspection Labeling, Security Identification
Label Color
Silver
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Tamper-evident
Indoor/Outdoor Usage
Indoor
Labels per Roll
100
Includes
Roll of 100 Labels
Standards
ASTM D 1000, ASTM G 155, UL Recognized
Color
Silver ( Matte )
Minimum Service Temperature
-94 Degrees F
Preprinted Images
None
Indicating Properties
Tamper Evident
Labels per Row
1
Material Properties
Heat Resistant, Metallic, Permanent Adhesive, Tamper Evident
Inkjet Printable
No
Recommended Ribbon
M61-R6010, M7-R6000
Material Series
B-7576
Adhesive Material
Acrylic
For Print Method
Thermal-Transfer
Secondary Label Included
No
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Preprinted Text
No Legend
Maximum Service Temperature
212 Degrees F
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Silver, Label Finish Matte, Label Height 1 29/32 in, Label Material Polyester, Label Width 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.