Beam Clamp, Tong Style, 1/2"Rod Size
Mfr # 0500345459
Zoro # G108274072
product price:Â $248.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
4,480 lb
Beam Clamp Type
Tong Style
Includes Locknut
Yes
Clamp Material Finish
Zinc-Plated
Beam Mount Location
Bottom Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500345459
Zoro #
G108274072
UPC #
-
Country of Origin
China
Dimensions
For Minimum Beam Width
4 in
For Maximum Beam Width
7 in
For Threaded Rod Size
1/2 in
Details
Item
Beam Clamp
Load Capacity
4,480 lb
Beam Clamp Type
Tong Style
Includes Locknut
Yes
Clamp Material Finish
Zinc-Plated
Beam Mount Location
Bottom Center
For Beam Shape/Type
H-Beam
Clamp Material
Forged Steel
Description
Beam Clamp, Beam Clamp Type Tong Style, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, Includes Locknut Yes, Load Capacity 4,480 lb, For Maximum Beam Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.