Pneumatic Butterfly Valve, Pipe Size 3"

  • Mfr # 51C3.0AE/VBAC-XX

  • Zoro # G108363479


product price:  $786.99
/ea
Free Shipping & Returns

Key Features

Body Material
304 Stainless Steel
Pipe Size
3 in
Connection
Clamp
Max. Water Pressure
145 psi
Action
Spring Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51C3.0AE/VBAC-XX
Zoro #
G108363479
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3 in
Nominal Valve Size
3 in

Details

Item
Pneumatic Butterfly Valve
Body Material
304 Stainless Steel
Connection
Clamp
Max. Water Pressure
145 psi
Action
Spring Return
Seal Material
EPDM
Surface Finish
32 RA I.D.
Liner Material
EPDM
Compliance
FDA Approved (Seats and Seals); 3A (Surface Finish); USDA (Surface Finish); FDA Standards (Surface Finish)
Disc Material
304 Stainless Steel
Standards
FDA, USDA
Seat Material
EPDM
Air Inlet Pressure
108 psi
Product Type
Butterfly Valve
Connection Type
Clamp
For Media
Fluids
Operating Temperature - Maximum
200 Degrees F
Actuator Ambient Temperature - Minimum
15 Degrees F
Actuator Ambient Temperature - Maximum
170 Degrees F
Maximum Pressure - Operating
145 psi
Actuator Air Pressure - Minimum
72.5 psi
Actuator Operation
Air to Spring
Maximum Pressure - Steam
Not Rated
Average Surface Roughness (Ra)
32
Operating Temperature - Minimum
15 Degrees F
Actuator Series
VBA
Fail Safe Position
Fail Closed
Disc Alignment
Concentric
Valve Deactivated State
Normally Closed (NC)
Actuator Air Pressure - Maximum
145 psi
Vacuum Service Rating
Not Rated
Actuator Features
Position Indicator, Status Indicator Lights
3-A Standard Compliance
Meets 3A Sanitary Standards
Valve Series
51

Description

Pneumatic Butterfly Valve, Action Spring Return, Body Material 304 Stainless Steel, Pipe Size 3 in, Connection Clamp, Max. Water Pressure 145 psi, Seat Material EPDM, Compliance FDA Approved (Seats and Seals); 3A (Surface Finish); USDA (Surface Finish); FDA Standards (Surface Finish), Standards FDA, USDA, Air Inlet Pressure 108 psi, Product Type Butterfly Valve, Surface Finish 32 RA I.D.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.