Pneumatic Butterfly Valve, Pipe Size 2"

  • Mfr # 51C-62.0AV/VBAC-XX

  • Zoro # G108363486


product price:  $802.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Pipe Size
2 in
Connection
Clamp
Max. Water Pressure
145 psi
Air Inlet Pressure
108 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51C-62.0AV/VBAC-XX
Zoro #
G108363486
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
2 in
Nominal Valve Size
2 in

Details

Item
Pneumatic Butterfly Valve
Body Material
316 Stainless Steel
Connection
Clamp
Max. Water Pressure
145 psi
Air Inlet Pressure
108 psi
Seal Material
FKM
Seat Material
Viton
Action
Spring Return
Disc Material
316L Stainless Steel
Liner Material
FKM
Compliance
FDA Approved (Seats and Seals); 3A (Surface Finish); USDA (Surface Finish); FDA Standards (Surface Finish)
Surface Finish
32 RA I.D.
Standards
FDA, USDA
Product Type
Butterfly Valve
Actuator Series
VBA
3-A Standard Compliance
Meets 3A Sanitary Standards
Disc Alignment
Concentric
Actuator Air Pressure - Maximum
145 psi
Operating Temperature - Maximum
200 Degrees F
Average Surface Roughness (Ra)
32
Actuator Features
Position Indicator, Status Indicator Lights
Operating Temperature - Minimum
15 Degrees F
Actuator Ambient Temperature - Minimum
15 Degrees F
For Media
Fluids
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
145 psi
Fail Safe Position
Fail Closed
Actuator Operation
Air to Spring
Valve Deactivated State
Normally Closed (NC)
Connection Type
Clamp
Maximum Pressure - Steam
Not Rated
Actuator Air Pressure - Minimum
72.5 psi
Actuator Ambient Temperature - Maximum
170 Degrees F
Valve Series
51

Description

Pneumatic Butterfly Valve, Action Spring Return, Body Material 316 Stainless Steel, Pipe Size 2 in, Connection Clamp, Max. Water Pressure 145 psi, Seat Material Viton, Compliance FDA Approved (Seats and Seals); 3A (Surface Finish); USDA (Surface Finish); FDA Standards (Surface Finish), Standards FDA, USDA, Air Inlet Pressure 108 psi, Product Type Butterfly Valve, Surface Finish 32 RA I.D.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.