Drivers Gloves, Leather, White, L

  • Mfr # 3215L

  • Zoro # G108597478


product price:  $10.15
/ea
Sold in multiples of 12 for $121.80

Key Features

Glove Size
L
Color
White
Material
Leather
Thumb Style
Keystone
Glove Back Material
Grain Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3215L
Zoro #
G108597478
UPC #
30451433215379
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Drivers Gloves
Color
White
Material
Leather
Thumb Style
Keystone
Glove Back Material
Grain Leather
Glove Liner Material
Unlined
Leather Grade
Select
Palm Material
Grain Leather

Description

Cowhide is the most commonly used leather due to availability. Characteristics include a good balance between abrasion resistance, dexterity, durability and comfort. The 3211 drivers gloves feature; unlined select cow grain leather, shirred elastic back, cotton hemmed, and a keystone thumb pattern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.