1" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 6P826

  • Zoro # G1086197


product price:  $4.15
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6P826
Zoro #
G1086197
UPC #
190735912676
Country of Origin
China

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
4 in
Pipe Size (Fittings)
1"
Wall Thickness
0.113 in
Wall Thickness (In.)
0.113 in
Overall Length
4 in
Outside Diameter
1 5/16 in
Nominal Pipe Size
1 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A53, ASTM A733
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Galvanized Steel
Pipe Fitting Connection Type
MNPT x MNPT
Item
Galvanized Steel Pipe Nipple
Metal Detectable
Yes
Fitting Compatibility
Schedule 40
Side B Connection Type
Threaded
Application
Air, Gas, Potable Water
Thread Configuration
Threaded on Both Ends
Maximum Steam Pressure
150 psi @ 350 Degrees F
Finish/Coating
Galvanized
Side B Thread Type
NPT
Resistance Properties
Corrosion-Resistant
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
Side A Gender
Male
Side B Gender
Male
Material
Steel
Manufacture Location
Globally Sourced
Side A Connection Type
Threaded
Schedule
Schedule 40

Description

Pipe Nipple, Application Air, Gases, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.