3M VentureTape1599B-G669 UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver

  • Mfr # 7100043760

  • Zoro # G108661421


product price:  $32.65
/ea

Key Features

Tape Color
Silver
Imperial Tape Length
119.96 yd
Imperial Tape Width
1.88 in
Metric Tape Length
109.7 m
Metric Tape Width
48.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100043760
Zoro #
G108661421
UPC #
750351159963
Country of Origin
United States

Dimensions

Imperial Tape Length
119.96 yd
Imperial Tape Width
1.88 in
Metric Tape Length
109.7 m
Metric Tape Width
48.0 mm
Duct Tape Length
360
Duct Tape Width
2
Tape Thickness
3.0 mil

Details

Tape Color
Silver
Tape Backing Material
Polypropylene
Tape Adhesive Material
Acrylic

Description

Venture Tape 1599B is UV resistant polypropylene PP tape coated with a Venture's CW cold weather adhesive. Hand tearable, thinner and tougher than traditional duct tapes, Venture 1599B lasts longer and will not delaminate with age. Available in Silver, Black, and Clear, Venture Tape 1599B provides easy application and superior performance and durability over a wide range of temperatures and environmental conditions. 2 wide. Silver printed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.