8 ft Fiberglass Twin Stepladder, 375 lb Capacity

  • Mfr # FM1408HD

  • Zoro # G1087572


product price:  $396.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.7 ft
Load Capacity - Maximum
375 lb
Base Width
25.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FM1408HD
Zoro #
G1087572
UPC #
728865088673
Country of Origin
Mexico

Dimensions

Overall Height
8 ft
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.7 ft
Base Width
25.8 in
Step Width
12 in
Step Depth
3 in
Closed Depth
8 in

Details

Item
Twin Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
67 1/4 in
Weight
38 lb
Tread Type
Ribbed
Series
FM1400HD
Number of Steps
7
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Color
Orange
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive

Description

Twin Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 8 ft, Load Capacity 375 lb, Number of Steps 7, Base Spread 67.3 in, Bottom Width 25 3/4 in, Step Depth 3 in, Step Tread Ribbed, Series FM1400HD, Standards ANSI, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.