1/2" FNPT 316 SS Street Elbow

  • Mfr # 8-8 SE-SS

  • Zoro # G1089067


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-8 SE-SS
Zoro #
G1089067
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Hex Size
1-1/16"
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
2 11/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Thread Size
1/2-14

Details

Specific Fitting Shape
Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Street Elbow
Fittings Sub-Category
Elbows
Specific Pipe Fitting Shape
Street Elbow
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
4500 psi
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Application
Air, Natural Gas, Oil
Fitting Side A Gender
MALE
Maximum Operating Pressure
4,500 psi
Includes Seal
No
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Color
Silver
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female

Description

90 Degrees Elbow, Stainless Steel, 316, 1/2 in, Male, Threaded, 14, 1/2, 1/2 in, Female, Threaded, 14, 1/2, 4,500 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.