Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 20 to 100 psi Range, Polypropylene

  • Mfr # 9013FHG2J27

  • Zoro # G1089514

CAD Available

product price:  $29.59
/ea

Key Features

CAD Drawing
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4 in FNPS
Range
20 to 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013FHG2J27
Zoro #
G1089514
UPC #
785901522928
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4 in FNPS
Range
20 to 100 psi
Housing Material
Polypropylene
Factory On Setting
80 psi
Factory Off Setting
100 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
Pressure Switch Differential
20 psi
Pressure Switch Unloader
No
Manual Switch Action
None
Pressure Switch Range
20 to 100 psi
Special Features
Nitrile (Buna-N) Diaphragm
Pressure Switch Factory On/Off Setting
80/100 psi
Temp. Range
-22 Degrees to 257 Degrees F
Series
9013FH
AC Contact Rating
10A @ 575V
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Application
Air Compressor and Water Pump
Electrical Connection
Screw-Clamp Terminals
Phase
Single/Three
IP Rating
IP20 (IEC 60529)
Burst Pressure
220 psi
HP
2 HP @ 23 HP @ 230V0V
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Product Type
Air Compressor Switch
Differential Pressure - Maximum
20 psi
Pressure - Maximum
100 psi
Actuator Style
Diaphragm
Horsepower @ Three Phase - 240V AC
3 hp
Pressure - Minimum
40 psi
Media Temperature - Minimum
-33 Degrees F
Horsepower @ Three Phase - 480V AC
1 hp
Switch Function Configuration
None
Media Temperature - Maximum
257 Degrees F
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Single Phase - 120V AC
1 1/2 hp
CAD Available
Yes

Description

Air Compressor Switch, Air Compressor and Water Pump, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 80/100 psi, No Pressure Switch Unloader, Pressure Switch Differential 20 psi, Pressure Switch Range 20 to 100 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FH, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.