1-1/2" Socket Weld SS Union

  • Mfr # 4307006176

  • Zoro # G1091614


product price:  $71.29
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Union
Pipe Fitting Material
316L Stainless Steel
Tube Size
1-1/2"
Fitting Connection Type
Socket Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307006176
Zoro #
G1091614
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Tube Size
1-1/2"
Pipe Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Outside Dia.
3"
Overall Length
3 11/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Max. Pressure
3000 psi
Specific Pipe Fitting Shape
Union
Standards
ASME A182, ANSI B1.20.1, MSS SP-83
Fittings Sub-Category
Unions
Pipe Fitting Schedule/Class
Class 3000
Max. Steam Pressure
2810 psi @ 350 Degrees F
Color
Silver
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Class
Class 3000
For Pipe Schedule
80
Maximum Operating Pressure
Refer to Specification
Includes Seal
No
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket

Description

The ZORO SELECT 4307006176 is a stainless steel pipe union that connects and disconnects two pipe ends without rotating the pipes, facilitating maintenance and replacement. Material: Stainless Steel (Grade 316). Sealing capability rated to withstand system pressures up to 3000 psi, suitable for industrial, sanitary, and high-temperature piping setups. Available in socket weld connection type and rated for a maximum pressure of 3000 psi, it accommodates pipe sizes of 1 1/2 inches.

Key Features:

  • Material: Stainless Steel (Grade 316)
  • Connection Type: Socket Weld
  • Pressure Class: Class 3000
  • Color: Silver
  • Nominal Pipe Size: 1 1/2 in
  • Overall Length: 3 11/16 in
  • Fitting Shape: Union
  • Max. Pressure: 3000 psi
  • Standards: ISO 9001:2008; ASTM A182; ASME B16.11; MSS SP-79; MSS SP-83

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.