Self-Drilling Screw, #10-16 x 6 in, Zinc Plated Steel Hex Head Hex Drive

  • Mfr # BULK-SCRW-12447

  • Zoro # G109272169


product price:  $3.25
/ea
Sold in multiples of 400 for $1,300.00

Key Features

Hex Head
Drilling Tip
Screw Size
#10-16
System of Measurement
Inch
Fastener Length
6 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-12447
Zoro #
G109272169
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#10-16
Fastener Length
6 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior
Standards
ASME B18.6.3, SAE J78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products