L-Jaw Coupling Hub, L050, Sint Iron, 1/4", NK

  • Mfr # L05014NK

  • Zoro # G1092777


product price:  $5.99
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L050
Keyway Size Type
None
Material - Hubs
Sintered Iron
Outside Dia.
1.08 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L05014NK
Zoro #
G1092777
UPC #
698672116213
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L050
Bore Dia.
1/4 in
Keyway Size Type
None
Outside Dia.
1.08 in
Assembled Coupling Length
1.72 in
Keyway Size
None
Size
L050
Overall Length
1.72 in
Coupling Size
L050
Hub Diameter
1 5/64 in
Coupling Overall Length
1 23/32 in
Bore Diameter
1/4 in
Maximum Bore Diameter
5/8 in
Length through Bore
0.6 in
Outside Diameter
1 5/64 in
Screw Thread Size
1/4"-20 UNC

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Material
Sintered iron
Item
Jaw Coupling Hub
Shaft Locking Type
Set Screw
Hub Projection
5/8 in
Maximum Speed
18,000 RPM
Horsepower @ 100 RPM
0.042 hp (Buna-N Spider), 0.06 hp (Urethane Spider), 0.08 hp (Hytrel Spider)
Resistance Properties
Chemical Resistant, Oil Resistant
Bore Type
Round Bore
Maximum Torque for Spider Types
26 in-lb (Buna-N), 39 in-lb (Urethane), 50 in-lb (Hytrel)
Standards
ISO Certified
Included Screws
Set Screw
Compatible Center Element Manufacturer Part Number
L050H, L050N, L050U
System of Measurement
Inch
Hub Material
Carbon Steel
Weight
0.1 lb
Number of Locking Screws
1
Bore Tolerance
+0.0005/+0.0015 in
Jaw Profile
Straight
Minimum Operating Temperature
-31 Degrees F
Maximum Operating Temperature
250 Degrees F

Description

Jaw Coupling Hub, Coupling Size L050, Outside Diameter 1 5/64 in, Coupling Overall Length 1 23/32 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 0.042 hp (Buna-N Spider), 0.06 hp (Urethane Spider), 0.08 hp (Hytrel Spider), Bore Diameter 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L050H, L050N, L050U, Screw Thread Size 1/4 In.-20 UNC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.