Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L100-1-7/16
- Zoro # G322903901
product price:Â
$
37.79
/ea
Key Features
Hub Diameter
2 17/32 in
Screw Thread Size
5/16"-18
Keyway Depth
3/16 in
Hub Material Finish
Black Phosphate
Bore Diameter
1 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L100-1-7/16
- Zoro #
- G322903901
- UPC #
- 806372035875
- Country of Origin
- China
- Hub Material Finish
- Black Phosphate
- Features
- No Metal-to-Metal Contact
- Included Screws
- (2) Set Screw
- Fail Safe
- Yes
- Maximum Speed
- 7,000 RPM
- Minimum Operating Temperature
- -60 Degrees F
- Item
- Jaw Coupling Hub
- Number of Locking Screws
- 2
- Application
- General Duty
- Hub Material Grade
- HT200
- Weight
- 1.5 lb
- Bore Type
- Round Bore with Keyway
- Maximum Operating Temperature
- 450 Degrees F
- Recommended Hub Gap
- 0.7 in
- System of Measurement
- Inch
Dimensions
- Hub Diameter
- 2 17/32 in
- Screw Thread Size
- 5/16"-18
- Keyway Depth
- 3/16 in
- Bore Diameter
- 1 7/16 in
- Length through Bore
- 1.4 in
- Maximum Bore Diameter
- 1 7/16 in
- Minimum Bore Diameter
- 7/16 in
- Keyway Width
- 3/8 in
- Coupling Overall Length
- 3 29/64 in
- Outside Diameter
- 2 17/32 in
- Coupling Size
- L100
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 29/64 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.