Centrifugal Pump, 3/4 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head

  • Mfr # 2ZXR1

  • Zoro # G1092874


product price:  $1,103.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
3/4 hp
Voltage - Pumps
208 to 230/460V AC
Outlet
1-1/2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2ZXR1
Zoro #
G1092874
UPC #
190735242919
Country of Origin
India

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids
3/8"
Width
6 1/8 in
Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Length
16 5/32 in
Overall Width
6.1 in
Overall Length
16.1 in
Overall Height
9.5 in
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.38 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
3/4 hp
Voltage - Pumps
208 to 230/460V AC
Outlet
1-1/2 in NPT
Wetted Materials
Bronze, Carbon, Ceramic, Stainless Steel, Viton
Phase - Pumps
3
HP
3/4
Voltage
208-230/460
Max. Head - Pumps
52 ft
Volute Material
Bronze
Best Efficiency Range GPM @ Head
14 to 52 gpm @ 45 to 20 ft
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Suction Lift
6 ft.
Motor RPM
3,450 RPM
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. Pressure - Pumps
22 psi
Housing Material - Pumps
Bronze
Agency Compliance
c UL us
Motor Design
3-Phase
GPM of Water @ 10 Ft. of Head
61
Impeller Type
Semi Open
Max. Liquid Temp.
200 Degrees F
Hz
60
GPM of Water @ 5 Ft. of Head
65
Max. Specific Gravity
1.3
Max. Temp - Pumps
200 Degrees F
GPM of Water @ 15 Ft. of Head
56
Max. Case Pressure
75 psi
GPM of Water @ 50 Ft. of Head
4
Max. Head
52 ft.
Motor Type
Three Phase
Housing Material
Bronze
Port Rotation
Single
GPM of Water @ 40 Ft. of Head
24
Self-Priming
Yes
Motor Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Ball
Duty - Pumps
Continuous
GPM of Water @ 20 Ft. of Head
52
Inlet Pressure
75 psi
Includes
Manual
Duty
Continuous
Impeller Material
Stainless Steel
Port Rotation - Pumps
No
Frame
56J
GPM of Water @ 30 Ft. of Head
42
Amps
2.5-2.4/1.2
Suction Lift - Pumps
6 ft
Max. Pressure
22.5 psi
Phase
Three
Shaft Material
Stainless Steel
Seal Type
Mechanical
Flow Rate @ 40 ft of Head (Maximum)
24 gpm
Minimum Flow Rate
4 gpm
Shut Off Pressure (Maximum)
22 psi
Maximum Flow Rate
65 gpm
Flow Rate @ 30 ft of Head (Maximum)
42 gpm
Specific Gravity (Maximum)
1.3
Motor Frame Designation
56J
For Use With Potable Systems
No
Suction Lift (Maximum)
6 ft
Wetted Material
Bronze, Carbon, Ceramic, Stainless Steel, Viton
Nameplate Voltage
230/460V AC
Discharge Type
NPT
Best Efficiency Flow
14 to 52 gpm
Flow Rate @ 15 ft of Head (Maximum)
57 gpm
Frequency
60 Hz
Maximum RPM
3,450 RPM
Flow Rate @ 50 ft of Head (Maximum)
4 gpm
Horsepower
3/4 hp
Priming
Self-Priming
Compatible with Media Type
Water
Impeller Design
Closed
Flow Rate @ 5 ft of Head (Maximum)
65 gpm
Best Efficiency Head
20 to 45 ft
Flow Rate @ 10 ft of Head (Maximum)
61 gpm
Flow Rate @ 20 ft of Head (Maximum)
52 gpm
Maximum Feet of Head
50 ft
Pump Housing Material
Bronze
Duty Cycle
Continuous
Intake Type
NPT

Description

Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 3/4 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 24 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 65 gpm, Flow Rate @ 5 ft of Head (Maximum) 65 gpm, Flow Rate @ 10 ft of Head (Maximum) 61 gpm, Flow Rate @ 15 ft of Head (Maximum) 57 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.