This item is Discontinued.

Viega ProPress Dielectric Union, 1/2" x 1/2" 15558

ProPress Dielectric Union, 1/2" x 1/2" (Discontinued)

  • Mfr # 15558
  • Zoro # G1095902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15558
Zoro #
G1095902
UPC #
691514155586
Country of Origin
Unknown

Dimensions

Tube Size
1/2 in

Details

Item
Dielectric Union
Max. Pressure
200 psi
Temp. Range
0 Degrees to 250 Degrees F
Standards
ASTM B88, ASME B16.22, ASME B16.51

Description

Dielectric Union, Standards ASTM B88, ASME B16.22, ASME B16.51

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.