Solid State Relay, 1 Phase, Screw Clamp, Panel, SCR

  • Mfr # D2425

  • Zoro # G1096234

CAD Available

product price:  $57.35
/ea

Key Features

CAD Drawing
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D2425
Zoro #
G1096234
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
0.9 in
Body Depth
0.85 in
Body Width
1.75 in
Overall Depth
0.92 in
Body Height
2.25 in

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Not Included
Standards
CE Compliant to EN60950-1, CSA Certified, EMC Compliant to Level 3, UL Listed, VDE Approved
Finger Safe
No
Input Power Consumption (Burden)
0.1 to 0.6W
Input Voltage
3 to 32V DC
Relay Turns On At
Zero Crossing
Contact Form - Relay
SPST-NO
Case Color
Black
Maximum Capacitance
8 pF
Response Time
0.5 msec
Status Indicator
Green LED Indicator
Maximum Operating Temperature
176 Degrees F
Switch Configuration
Form A
Weight
2.6 oz
Maximum Output Current with Heat Sink
25 A
Output Switching Mode
Zero Crossing
Series
Series 1
Minimum Operating Temperature
-40 Degrees F
Current Type
AC
Output Voltage Range
24 to 280V AC
Input Current
12 mA
Drop Out Voltage
1.15V DC
Housing Material
Aluminum
Power Factor
0.5
Maximum Output Current without Heat Sink
16 A
Dielectric Strength
4,000V AC
Insulation Resistance
1,000 megaohm
CAD Available
Yes

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 12 mA, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 16 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, CSA Certified, EMC Compliant to Level 3, UL Listed, VDE Approved, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.