This item is Discontinued.

Dayton Motor 4Z378 w/4Z377 Controller 7Z751

Motor 4Z378 w/4Z377 Controller (Discontinued)

  • Mfr # 7Z751
  • Zoro # G1096916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7Z751
Zoro #
G1096916
UPC #
-
Country of Origin
Unknown

Details

Item
Combination Motor/Controller
HP
1
Voltage
180VDC
Nameplate RPM
1725
Frame
56c
Full Load Torque
36.5 in.-lb.
Motor Application
Variable Speed
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Amps
5.3
Motor Design
DC Permanent Magnet
Input Voltage
230 VAC
Rotation
CW/CCW
Includes
4Z378 Motor and 4Z377 Controller
Motor Mounting Type
Face

Description

Combination Motor/Controller, DC Permanent Magnet, Totally Enclosed Fan-Cooled, 1 HP, Nameplate RPM 1725, Frame 56C, Voltage 180V DC, Motor Amps 5.3, Full Load Torque 36.5 in-lb, Face Motor Mounting Type, CW/CCW Rotation, Input Voltage 230V AC, Includes 4Z378 Motor and 4Z377 Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.