Frost Proof Silcock, Anti-Siphon, 4 In.

  • Mfr # 19CP-4

  • Zoro # G1097083


product price:  $58.99
/ea

Key Features

Body Material
Brass
Inlet Type
CP
Includes
Anti-Siphon
Thru-Wall Length
4 in
Standards
ASSE 1019, CSA, UPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19CP-4
Zoro #
G1097083
UPC #
671090010288
Country of Origin
United States

Dimensions

Thru-Wall Length
4 in
Inlet Size
1/2 in
Pipe Size
4"
Length
4
Inlet Connection Size
1/2 in
wall thickness
4
Overall Height
3 3/8 in
Overall Length
9 5/8 in
Outlet Connection Size
3/4 in

Details

Body Material
Brass
Item
Sillcock
Inlet Type
CP
Includes
Anti-Siphon
Standards
ASSE 1019, CSA, UPC
Max. Temp.
120 Degrees F
Handle Material
Aluminum
Max. Pressure
125 psi
Handle Type
Handwheel
Temperature - Maximum
120 Degrees F
Material
Brass
Pressure - Maximum
125 psi
Finish
Powder Coated
Outlet Connection Type
GHT
Outlet Configuration
Standard
Frost Resistance
Freeze-Resistant
Flow Rate - Maximum
18 gpm
Inlet Connection Type
NPT
Product Type
Sillcock
Number of Faucets
1

Description

Prevent a bursting faucet tube with the Woodford Model 19 freezeless sillcock. There is an anti-rupture sillcock that has an internal resetting pressure reducing valve (PRV) that prevents the faucet casing tube from bursting in. freezing conditions, even if a hose is unintentionally left connected to the faucet. An Anti-siphon backflow device protects the faucet from any potential back pressure and contaminated water flowing back into the main line. Round, powder-coated, die-cast aluminum handle, stainless steel seat to prevent from leaking at the back of the faucet and full-circle operating threads provided for a secure fit. Repair parts are readily available. This ASSE 1019 device in intended for irrigation use and outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure. Woodford, The Choice of Professionals.


  • • 1/2 in. MPT x 1/2 in. FSWT
  • • 4 in. wall thickness plus the 1 1/4 in. inlet = 19 1/4 in. from the back of the faucet
  • • Designed and intended for year-round residential irrigation purposes regardless of outside temperature
  • • Resetting pressure relief valve (PRV) helps prevent the faucet tube from rupturing, and consequent water damage during freezing temperatures, even if a hose is inadvertently left connected to the faucet (hose sold separately), faucet will still freeze if hose is inadvertently left connected to the faucet, however it will not rupture
  • • Anti-siphon protection: Integral backflow device protects up to 1.25 psi of backpressure, eliminating the need for an add-on vacuum breaker
  • • EPDM rubber packing helps prevent leaking behind the packing nut
  • • Stainless-steel seat to help prevent wire draw
  • • Full-circle operating threads on the valve body and retainer for a secure fit
  • • Powder-coated die-cast aluminum oval handle for strength
  • • Not intended for continuous use. Outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.